Patio End Table Garden Side Table with Umbrella Hole and Steel Frame


£53.99 Inc VAT (20%)

See 2 Product Variants
£53.99

Description

Φ45mm umbrella holder: hole in the middle of the outdoor table, keeps a parasol securely in place so you are protected from the sun's glare (Umbrella NOT included) .Steel frame: Powder coated for extra strength, this patio table is strong and robust - resilient against mild weathering: suitable for outdoor use.Small square size: Garden table does not take up too much space - great for fitting in smaller areas, a side table for keeping things close by.Anti-slip adjustable feet: Keeps the bistro table stable, whilst helping to protect your floor from damageDimensions: 51H x 51L x 51Wcm. Maximum load 30kg. Assembly required.

Feature Attributes

Frame Material:
Steel
Frame Finish:
Powder Coated
Product Type:
Patio End Table
Maximum Load:
30 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome