Premier Smoking Shelter Perforated Steel Sides Framework - 9 Persons


Select
£4,999.99 Inc VAT (20%)


See all variants from £4,999.99

Description

9 Person Smoking Shelters.

Please note: Images are for illustration purposes only.
.

See full description

Feature Attributes

Width:
3000 mm
Product Type:
Smoking Shelter
Depth:
2100 mm
Height:
2250 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome