Steel Roof Shelters with Glass Elements


£7,999.99 Inc VAT (20%)

See all variants from £7,999.99


Description unavailable

Feature Attributes

Mounting Type:
Boting in Place
Product Type:
Shelters
Frame Colour:
Charcoal
Supplied:
Flat Pack
Depth:
2165 mm
Glass Material:
Single Pane Safety Glass
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome