0
1
2
3
4
5
6
7
8
9
10
11
12
13

3.6V Lithium-ion Cordless Shrub Shear & Grass Blades

Order Code: ZT2425007S

£29.99 Inc VAT (20%)


Description

Cutting Length: 108Mm, Cutting Diameter: 8Mm , Cutting Width: 80Mm, Interchangeable Cutting Heads, Quick Blade Change Without Tools, Ergonomic Handle.

Specifications for 3.6V Lithium-ion Cordless Shrub Shear & Grass Blades
  • Battery Type
    Lithium-ion
  • Cutting Length
    108mm
  • Voltage
    3.6V
  • Cutting Diameter
    8mm
  • Cutting Width
    80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome