DUR193RT LXT Line Trimmer 18V 1 X 5. 0Ah Li-ion

Order Code: ZT3145198S

£259.99 Inc VAT (20%)


Description

The Makita DUR193 LXT Line Trimmer has a lightweight, easy to handle design thanks to its telescopiv handles and loop-handle. Its 5-position, adjustable cutting head and an easy-loading bump and feed trimmer head makes grass trimming fast and easy.

Specifications:

No Load Speed: 7, 800/min.
Max. Cutting Width: 260mm.
Line Diameter: 1.65mm.
Telescopic Shaft: 1, 248-1, 436mm.
Weight: 2.3kg (with battery) .

The Makita DUR193RT LXT Line Trimmer is supplied with:

1 x 18V 5.0Ah Li-ion Battery.
1 x DC18RC Charger.
1 x Shoulder Strap.
1 x Nylon Strimmer Cord.

See full description
Specifications for DUR193RT LXT Line Trimmer 18V 1 X 5. 0Ah Li-ion
  • Type
    Cordless
  • Power Source
    Cordless 18V
  • Battery
    1 x 5.0Ah Li-ion
  • Cutting Width
    26cm
  • Size
    Cordless 18Vmm
    1 x 5.0Ah Li-ionin
  • Spanner Type
    Grass Trimmer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome