Ge-Lm 36/4in1 Li-Solo Multi-functional Tool 36V (2 X 18V) Bare Unit

Order Code: ZT3145129S

£299.99 Inc VAT (20%)


Description

The Einhell GE-LM 36/4in1 Li-Solo Multifunctional Tool is driven by a powerful, long-lasting brushless energy motor. Comes with 4 different attachments;

1 x Hedge Trimmer with 7 tilt settings and a laser-cut and diamond-ground steel blade.

1 x Brushcutter Attachment, this 3-tooth blade is made from laser-cut and diamond-ground steel.

1 x Pole Saw Attachment with a high-quality OREGON cutter rail and chain. An oil tank ensures automatic lubrication of the chain.

1 x Line Trimmer Spool Attachment with automatic jog feed.

Its also supplied with an extension pole for high hedges and branches, as well as an adjustable additional handle and harness.

Member of the Power X-Change family. Powered by 2 x 18V Power X-Change Batteries (NOT supplied) .

Specifications:

Chainsaw Bar Length: 200mm.
Chain Cutting Speed: 10 m/s.
Oil Tank Capacity: 100ml.

Hedge Trimmer Max. Cutting Length: 450mm.
Spacing between Teeth: 24mm.
Strokes at No Load: 2, 400/min.

Brushcutter Knife Type: 3 tooth.
Cutting Width: 25.5cm.

Spool Type: Single Line.
Cutting Width: 33cm.
Thread Length x Diameter: 800cm x 2mm.

Weight: 4.5kg.

See full description
Specifications for Ge-Lm 36/4in1 Li-Solo Multi-functional Tool 36V (2 X 18V) Bare Unit
  • Type
    Cordless
  • Power Source
    Cordless 36V
  • Cutting Width
    33cm
  • Size
    Cordless 36Vmm
    Bare Unitin
  • Spanner Type
    Grass Trimmer
  • Battery
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome