MS 18 LTX 15 Pruning Saw 18V Bare Unit

Order Code: ZT3609889S

£149.99 Inc VAT (20%)


Description

MS 18 LTX 15 Pruning Saw 18V Bare Unit
Metabo MS 18 LTX 15 Pruning Saw for cutting back trees and shrubs. It offers simple handling thanks to its compact size, low weight and rubberised handle areas. The constantly high chain speed under load allows for fast sawing progress. Whilst the low kickback chain provides easy, safe cuts and low vibrations.

A guard, grip protection and safety switch (protects against unintentional starting) help to increase user safety whilst working. Its easy to change the saw chain thanks to quick-closure and the tensioning tool stored on the housing

Comes as a Bare Unit, NO battery or charger supplied.

Part of the CAS system. This product can be combined with all 18V battery packs and chargers of the CAS brands. Many brands, one battery pack system.

Specifications:

Cutting Length: 15cm.
Max. Chain Speed: 5 m/s.
Saw Chain Tooth Division: 1/4in.
Drive Link Thickness: 1.1mm.
Number of Drive Links: 39.
Weight: 1.6kg (without battery pack) .

See full description
Specifications for MS 18 LTX 15 Pruning Saw 18V Bare Unit
  • Power Source
    Cordless 18v
  • Blade Length
    15cm
  • Cutting Capacity
    Bare Unitmm
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome