Three slatted shelves: Paneled design prevents liquids building up, levels create space in the wooden mini greenhouse for plants, vegetables, fruits and more.Independent top roof and double doors: Opens for easy access, easy for plants to absorb the sunlight and get fresh air inside. Close on rainy days. Doors for easy access inside the small wooden greenhouse, with latch lock for security.Fir wood frame: Cold frame cupboard is strong. 4mm plastic panels allow light inside, retaining heat for helping maximum growth.Dimensions: 70L x 50W x 120Hcm. Shelf: 65L x 45W x 2.2Hcm.MAXIMUM LOAD 15KG PER SHELF. ASSEMBLY REQUIRED.