Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
/
Raw Materials
/
Ground Flat Stock
Flexible Partition System Door Section
By MDS
See all variants from
£2,299.99
Inc VAT (20%)
See all variants from
£2,299.99
Description unavailable
Feature Attributes
Colour:
Light Grey
Product Type:
Flexible Partition System
Railing Height:
1050 mm
Max Wall Height:
10000 mm
Wall Thickness:
82 mm
Material:
Chipboard,Steel