Ground Flat Stock 18"


£15.99 Inc VAT (20%)

See all variants from £15.99

Description

A medium alloyed oil hardening steel with excellent cutting force and toughness, excellent dimensional stability. Supplied in the annealed condition, precision tolerances provides toolmakers with a decarburization free surface, plus a high wear resistance after heat treatment, ideal for a multitude of applications: dies, press tools, punches, gauges, cams machine cutters and marking devices. Line ground all edges up to and including 50mm wide in the thicknesses up to and including 6mm. All other dimensions are rotary ground on edges. All edges and ends are deburred thicknesses of 10mm and above will be supplied with sawn ends, thinner sections are supplied with sheared ends.
A.I.S.I. O1 GFS - Chemical analysis
Carbon (C) 0.95%
Silicon (Si) 0.25%
Manganese (Mn) 1.20%
Chromium (Cr) 0.50%
Tungsten (W) 0.50%
Vanadium (Va) 0.20%
S&P up to 0.035% maximum.
Equivalent specifications:
AISI: O1,
Werk. No: 1.2510,
AFNOR: 95 mcwv5,
British Spec.: BS4659 BO1.
Metric.
Tolerances
Thickness: +/-0.05mm/-nil
Width: 0.2mm/-nil
Length: Nominal

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome