3468 - Roundbar Furniture Stainless Steel Levers


Select
£19.99 Inc VAT (20%)


See all variants from £19.99

Description

19mm bar lever. Stainless steel and polished stainless steel finishes.
Concealed oblong plate: 45 x 153mm.

Feature Attributes

Handle Type:
Concealed Fix
Product Type:
Door Handles
Finish:
Stainless Steel
Width:
19 mm