Securit Upvc Inline Espag Lock Window Handle Chrome Key Locking push button espag handle for double glazed windows. Replacement for all inline espag handles. Colour matching screw cover and one key supplied. Available in 3 Finishes - White, Chrome & Brass. Spindle width 7mm Square .Sawable Spindle length which can be cut to 18mm ,25mm, 32mm, 38mm, 45mm Distance between screw centres: 43mm. Universally Handed.
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.