Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Hardware & Building Materials - Various
Base for Use with Steel Back 450mm Depth
By BLUM
8 Variants From
£16.99
Inc VAT (20%)
See 8 Product Variants
£16.99
Description
Description unavailable
Feature Attributes
Colour:
Orion Grey
Depth:
16 mm
Cabinet Depth:
450 mm
Height:
429 mm
Collection:
Drawer Parts
Door Structure:
Lay-on
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome