Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
/
Hardware & Building Materials
/
Cabinet & Drawer Hardware
/
Cabinet Handles & Pulls
Dalton D Handles
By PWS
Width
Select
Colour
Select
See all variants from
£8.29
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£8.29
Description unavailable
Feature Attributes
Height:
30 mm
Shape:
D
Range Family:
Dalton
Depth:
13 mm
Applications:
Handle
Room:
Kitchen