Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Hardware & Building Materials - Various
Didsbury Knurled Handles 160mm
By PWS
See all variants from
£11.49
Inc VAT (20%)
See all variants from
£11.49
Description
Description unavailable
Feature Attributes
Applications:
Handle
Height:
32 mm
Depth:
12 mm
Room:
Kitchen
Shape:
D
Width:
174 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome