Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Full Carousel Sets with Silver/Chrome Finish and Anti-Slip Grey Trays
By KESSEBOHMER
Reset
Clear All
Style
Select
See all variants from
£369.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£369.99
Description unavailable
Feature Attributes
Capacity:
25 kg
Colour:
Chrome
Diameter:
700 mm
Cabinet Size:
900 mm
Applications:
Carousel
Collection:
Corner Storage Collection
More attributes