Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
/
Hardware & Building Materials
/
Hardware & Building Materials - Various
Hover to enlarge the image
High Speed Steel Reamer Tool - 6mm - TRT513
By
AUTOGEM
Order Code:
ZT3608541S
MPN:
TRT513
Quantity
Price
Discount
1 - 4
£18.39
0%
5 - 9
£17.65
4%
10 - 19
£16.92
8%
20 +
£16.18
12%
View all Hardware & Building Materials - Various
Product Description
Used in the preparation of a tyre repair
Removes the damaged steel cord
6mm wide
Specifications
Product Type
Tool Consumables
Material
HSS
Size
6mm
Type
Reamer Tool
Tags:
#BulkDiscount
£18.39
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 18th Aug
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome