Mini Round Switch - Illuminated


£4.99 Inc VAT (20%)
Up to 3.5% off

See all variants from £4.99

Description

Switch On/Off mini round 12V 10A
Fits 20mm hole
Illuminated

Feature Attributes

Product Type:
Switches
Hole Size:
20 mm
Voltage:
12 V
Current Rating:
10 A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome