Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Hardware & Building Materials - Various
Nuts - Stainless Steel - M10 - Pack of 50 - PSN119R
By PEARL CONSUMABLES
Order Code:
ZT3604183S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Currently unavailable
Unavailable
GBP
8.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/hardware-and-building-materials-various/nuts-stainless-steel-m10-pack-of-50-psn119r/p/ZT3604183S
Add to quotation
View all Hardware & Building Materials - Various
Description
Pitch is 1.5
Stainless steel
Rust proof grade W2
Tags:
#BulkDiscount
Specifications
Specifications for Nuts - Stainless Steel - M10 - Pack of 50 - PSN119R
Product Type
Nuts & Washers
Size
M10
Pack Quantity
50
Material
Stainless Steel
Pitch
1.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome