Style Anthracite Base Unit Pull Out Unhanded


Select
£239.99 Inc VAT (20%)


See all variants from £239.99


Description unavailable

Feature Attributes

Capacity:
24 kg
Colour:
Anthracite
Room:
Kitchen
Style:
Style
For Use On:
Base
Depth:
480 mm
More attributes