Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Hardware & Building Materials - Various
Washer Tubing - 3mm x 30m - PWT01
By PEARL CONSUMABLES
Order Code:
ZT3606020S
£15.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 18th Mar
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/hardware-and-building-materials-various/washer-tubing-3mm-x-30m-pwt01/p/ZT3606020S
Add to quotation
View all Hardware & Building Materials - Various
Description
Made from clear flexible PVC FDA/BDA
Specifications
Specifications for Washer Tubing - 3mm x 30m - PWT01
Product Type
Wiper Jets & Piping
Colour
Transparent
Diameter
3mm
Length
30m