NO.6H Hardened Steel Hasp & Staple


Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

Manufactured from steel and sealed with an anti-corrosion finish, these hasp and staples are used in medium to high-security environments. They feature coach bolt fixings that are concealed when the hasp is locked.

Features and Benefits
• Hardened steel construction for a long product life
• Corrosion-resistant finish making it a robust product
• Hidden coach bolt fixings for higher levels of security

Typical Applications
Ideal for use on sheds, garages, lockups and vans on both single and double doors

Feature Attributes

Product Type:
Hardened Hasp & Staple
Material:
Steel
Finish:
Anti-Corrosive
Hinge Type:
Single
Shackle Type:
Vertical

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome