Safety Hasp & Staple Bzp-Electro Galvanised


Select
£1.99 Inc VAT (20%)


See all variants from £1.99

Description

These secure hasps and staples are widely applicable and reliable pieces of security equipment. Most commonly used for locking sheds, greenhouses and other similar outhouses, these strong hasps and staples ensure peace of mind.

Features and Benefits
• Versatile application
• Reliable and strong
• Simple mechanism

Typical Applications
• Sheds, greenhouses and other outhouses
• Variety of applicable environments

See full description

Feature Attributes

Finish:
Zinc Plated
Material:
Steel
Hinge Type:
Single
Width:
38 mm
Product Type:
Safety Hasp & Staple
Shackle Type:
Horizontal