DCMHT573 XR FlexVolt Hedge Trimmer


Select
£329.99 Inc VAT (20%)


See all variants from £329.99

Description

The DEWALT DCMHT573 XR FlexVolt Hedge Trimmer has high performance brushless motor that delivers improved performance, power and run time. Its dual action, laser cut blades are made of hardened steel for longer life and lasting sharpness. The lightweight design helps minimise user fatigue. It is fitted with an ergonomic handle for comfortable handling and reduced fatigue when using the machine for longer periods. Specification: Strokes at No Load: 3,400/min.Blade Length: 65cm, 31mm gap

Feature Attributes

Power Source:
Cordless 54V
Blade Length:
65 cm
Cutting Capacity:
31 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome