DUN600LRTE LXT Brushless Pole Hedge Trimmer 18V 2 x 5.0Ah Li-ion
Hover to enlarge the image

DUN600LRTE LXT Brushless Pole Hedge Trimmer 18V 2 x 5.0Ah Li-ion

Order Code:
MPN:

See all 9 variants |

Product Description

Makita DUN600L LXT Brushless Pole Hedge Trimmer built with a brushless maintenance-free and long-life motor. Constant speed control maintains constant speed under load. Whilst the reverse rotation system frees the blade when it is jammed by thick branches. An electric brake provides increased productivity and operator safety. Its lightweight design comes with a loop handle and long handle for reduced operator fatigue. Soft grip handle surfaces provides comfortable and sure grip. Its three-blade cutting teeth are designed to cut easily and reduce cutting friction. Ideal for cutting tall and long hedges. A battery protection circuit protects against overloading, over-discharging and over-heating Supplied with: 1 x Blade Cover, 1 x Hex Wrench, 2 x 18V 5.0Ah Li-ion Batteries and 1 x DC18RC LXT Battery Charger. Specifications: Strokes at No Load: 2, 000/3, 600/4, 400/min.Blade Length: 60cm.Max. Branch Diameter: 23.5mm.Overall Length: 2, 050mm.Weight: 3.7kg exc. battery.

Specifications
Power Source
Cordless 18V
Cutting Capacity
2 x 5.0Ah Li-ionmm
Blade Length
60cm
Battery Supplied
2 x 5.0Ah Li-ion
Product Type
Pole Hedge Trimmer
Battery Voltage
18V

£599.99 Inc VAT (20%)
Order by 12pm, get it Tomorrow
Schedule order and save 5%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome