ALM Grass & Hedge Trimmer Safety Set Contains face guard, earmuffs and one pair of non slip gloves For use with all electric and petrol trimmers Safety Standard Codes: Steel Mesh Visor EN1731F, ANSI Z87.1, EN166 3B Ear Defenders EP106, EN352-1-1993, ANSI S3.19
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.