0
1
2
3
4
5

T-Mech Earth Auger & 4-Stroke Post Driver 120mm

Order Code: ZT3960909S

£729.99 Inc VAT (20%)


Description

Make outdoor work, a walk in the park with this T-Mech dream team!

Let our heavy-duty Earth Auger dig deep with it's impressive 3HP motor and 3 varying sized drills. Once the Auger has done its job, our easy to use Petrol Post Driver will take over. Knocking posts, stakes and pegs into the ground couldn't be easier for this powerful 37.7cc Post Driver.

We have even included FREE safety gear, carry case and tool kit - everything that you need to get started, stay safe and maintain your new tools!

*Not to be used to drive in metal posts/stakes*

Post Driver Specifications:


* Weight: 21kg
* Fuel Tank Capacity: 0.65L
* Fuel Consumption: ≤0.9 l/h
* Impact Frequency: 700-1350 bpm
* Max. Post Driver: 100mm - 120mm
* Max. Power & Speed: 1.0kw 5000 rpm
* Displacement Capacity: 37.7 CC, Single-Cylinder Dimensions:
* Height: 737mm/73.7cm/29"
* Width: 365mm/36.5cm/14.4"
* Depth: 300mm/30cm/11.8" Earth Auger Specifications:


* Tank Size: 1.2 Litre
* Power: 3 HP, 9000 RPM
* Fuel: 2 Stroke Oil Mix - 25/1
* Rotary Speed: 170-200 RPM
* Drill Diameter: 4, 6 and 8inch
* Weight: 8.6 Kg (Including Drill) Dimensions:
* Height: 1150mm/115cm/45.3" (+58cm when extended)
* Width: 530mm/53cm/20.9"
* Depth: 260mm/26cm/10.2"

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome