0
1
2
3
4
5

T-Mech Earth Auger Cement Mixer & 120mm 4 Stroke Post Driver

Order Code: ZT3960540S

£899.99 Inc VAT (20%)


Description

It's time to tackle that garden project you've been putting off for months (maybe even years) ! And with this complete landscaping bundle it's never been easier.

Whether you need to fix up the garden wall or lay a lovely new patio, this cement mixer is the perfect tool for the job. With a supporting frame this upright machine has a good working height and is free standing so it can be positioned to suit your requirements. The two attached wheels also make it highly portable for moving the mixer closer to your repair or in and out of storage. Along with the manual tilting handle, you have complete control over the position of the drum for loading with materials and pouring straight into a wheelbarrow or onto a tarpaulin. The 250 watt motor rotates the drum 360 degrees at a speed of 30 turns per minute and can hold up to 70 litres of mixing materials, giving you the ability to take on a variety of renovation projects. Whatever the job, this electric concrete mixer machine helps the job run quicker and smoother.

Don't let anything get in your way. This heavy duty, easy to use 4-stroke petrol post driver has a high impact hammer action of 700-1350 bpm meaning you can get through all your jobs in record time! Capable of knocking posts, stakes or pegs into the ground within a matter of seconds - this is the perfect choice for driving posts, fencing posts, signs and much more. Forget the back-breaking work of manually hammering and knocking fence posts into the ground, this powerful tool has a 37.7cc engine making light work of the job. Coming with a 120mm attachment you will be able to hammer larger posts into the ground quickly. Easily change attachments on this post driver with the handy FREE tool kit included for assembly. It's new and improved design means that it is much more comfortable to use, whilst having a higher impact power. Effortlessly portable this post driver comes with a carry case with wheels and can be easily stored after use.

This amazing earth auger is excellent to quickly drill up to an incredible 1.5 meters into the earth, dirt, or soil - allowing you to set fence posts, poles, trees and shrubs into the ground. The three sleek drills provided mean you can create holes in diameter of 4, 6 or 8 inches - perfect to suit your individual needs. Equipped with a 52cc petrol engine, a 1.2 litre tank capacity and combined with 2 stroke oil fuel mix, this earth auger delivers rapid, hassle-free results. Ergonomically designed, it is accurate, easy to use and economical. With this tool, you will be able to perform professional quality work.

Give your outdoor spaces the love they deserve and make your garden project no longer a dream, but a reality with this perfect gardening bundle.



Product Features:


* 70L drum capacity
* 120mm driver attachment
* Drill attachments of 4", 6" and 8" diameter
* FREE CE certified PPE, tool kit & carry case

Cement Mixer Specifications:


* Voltage: 240V/50Hz
* Power: 250W
* Turns Per Minute: 30
* Drum Capacity: 70L
* Weight: 30kg
* Colour: Orange

Post Driver Specifications:


* Max. Power & Speed: 1.0kw 5000 rpm
* Displacement Capacity: 37.7 CC, Single-Cylinder
* Fuel Tank Capacity: 0.65L
* Max. Post Driver: 100mm - 120mm
* Impact Frequency: 700-1350 bpm
* Fuel Consumption: ≤0.9 l/h
* Weight: 27kg
* Length: 73.7cm/737mm/29"
* Depth: 30cm/300mm/11.8"
* Width: 36.5cm/365mm/14.4"

Earth Auger Specifications:


* Power: 3 HP, 9000 RPM
* Weight: 8.6 Kg (Including Drill)
* Fuel: 2 Stroke Oil Mix - 25/1
* Rotary Speed: 170-200 RPM
* Height: 115cm/1150mm/45.3"
* Height with Extension: + 58cm
* Width: 53cm/530mm/20.9"
* Depth: 26cm/260mm/10.2"
* Tank Size: 1.2 Litre
* Drill Diameter: 4, 6 and 8inch

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome