ADJ. GATE EYES to SUIT 19mm PIN BZP - E/GALV


Select
£5.49 Inc VAT (20%)


See all variants from £5.49

Description

These adjustable gate eyes are ideal for placing and positioning hanging gates. Their electro-galvanised construction ensures that they have extra protection against rust and corrosion, ensuring a long-lasting life.

Features and Benefits
• Perfect solution for placing hanging gates
• Fully adjustable
• Galvanised for protection against rust and corrosion

Typical Applications
• Placing and positioning hanging gates

See full description

Feature Attributes

Material:
Steel
Product Type:
Eye Bolts
Diameter:
19 mm
Finish/Coating:
Electro Galvanised