Albany Classic Corbels


Select
£119.99 Inc VAT (20%)


See all variants from £119.99

Description

Product Type: Classic Corbel
Collection Range: Timber Painted
Style: Albany

Feature Attributes

Product Type:
Classic Corbel
Height:
165 mm
Width:
90 mm
Style:
Albany

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome