Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Albany Corner Post 720 x 30 x 30mm
By OS Doors
31 Variants From
£27.99
Inc VAT (20%)
See 31 Product Variants
£27.99
Description
Product Type: Corner Post
Collection Range: Timber Painted
Style: Albany
Feature Attributes
Style:
Albany
Height:
720 mm
Product Type:
Corner Post
Width:
30 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome