Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Albany Cornice 3050mm Length
By OS Doors
30 Variants From
£79.99
Inc VAT (20%)
See 30 Product Variants
£79.99
Description
Product Type: Classic Cornice
Collection Range: Timber Painted
Style: Albany
Feature Attributes
Width:
76 mm
Product Type:
Classic Cornice
Height:
63 mm
Style:
Albany
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome