Arena Classic Corbels


£102.99 Inc VAT (20%)

See 30 Product Variants
£102.99

Description

Product Type: Classic Corbel
Collection Range: Painted MDF
Style: Arena

Feature Attributes

Product Type:
Class Corbel
Height:
165 mm
Width:
90 mm
Style:
Arena

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome