Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Arena Curved Modern Cornice/Pelmet 30 x 350mm
By OS Doors
Reset
Clear All
Colour
Select
See all variants from
£132.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£132.99
Description
Product Type: Curved Cornice/Pelmet
Collection Range: Painted MDF
Style: Arena
Feature Attributes
Product Type:
Curved Cornice/Pelmet
Height:
30 mm
Width:
350 mm
Style:
Arena
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome