Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Arena Modern Cornice/Pelmet Quadrant 30 x 50mm
By OS Doors
Reset
Clear All
Colour
Select
See all variants from
£159.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£159.99
Description
Product Type: Modern Quadrant
Collection Range: Painted MDF
Style: Arena
Feature Attributes
Style:
Arena
Height:
30 mm
Product Type:
Modern Quadrant
Width:
50 mm