Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Arena Oval Mirror 570 x 485mm
By OS Doors
29 Variants From
£259.99
Inc VAT (20%)
See 29 Product Variants
£259.99
Description
Product Type: Oval Mirror
Collection Range: Painted MDF
Style: Arena
Feature Attributes
Style:
Arena
Width:
485 mm
Height:
570 mm
Product Type:
Oval Mirror
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome