Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Arena Square Pilaster Profile 3050 x 70 x 50mm
By OS Doors
Reset
Clear All
Colour
Select
See all variants from
£89.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£89.99
Description
Product Type: Square Pilaster Profile
Collection Range: Painted MDF
Style: Arena
Feature Attributes
Product Type:
Square Pilaster Profile
Width:
50 mm
Height:
3050 mm
Style:
Arena
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome