Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Arena Under Cornice Quadrant 30 x 53mm
By OS Doors
30 Variants From
£92.99
Inc VAT (20%)
See 30 Product Variants
£92.99
Description
Product Type: Under Quadrant
Collection Range: Painted MDF
Style: Arena
Feature Attributes
Height:
30 mm
Product Type:
Under Quadrant
Width:
53 mm
Style:
Arena
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome