Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Arena Wine Rack Rail 1200 x 60mm
By OS Doors
30 Variants From
£69.99
Inc VAT (20%)
See 30 Product Variants
£69.99
Description
Product Type: Wine Rack Rail
Collection Range: Painted MDF
Style: Arena
Feature Attributes
Product Type:
Wine Rack Rail
Width:
1200 mm
Style:
Arena
Height:
60 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome