Greenwich Classic Corbels


£124.99 Inc VAT (20%)

See 31 Product Variants
£124.99

Description

Product Type: Classic Corbel
Collection Range: Timber Painted
Style: Greenwich

Feature Attributes

Product Type:
Classic Corbel
Width:
90 mm
Style:
Greenwich
Height:
165 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome