Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Greenwich Corner Post 720 x 30 x 30mm
By OS Doors
Reset
Clear All
Colour
Select
See all variants from
£27.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£27.99
Description
Product Type: Corner Post
Collection Range: Timber Painted
Style: Greenwich
Feature Attributes
Product Type:
Corner Post
Height:
720 mm
Style:
Greenwich
Width:
30 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome