Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Greenwich Cornice 3050mm Length
By OS Doors
Reset
Clear All
Colour
Select
See all variants from
£69.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£69.99
Description
Product Type: Classic Cornice
Collection Range: Timber Painted
Style: Greenwich
Feature Attributes
Product Type:
Classic Cornice
Style:
Greenwich
Height:
63 mm
Width:
76 mm