Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Hartford Chimney Canopy 900 x 1130mm
By OS Doors
30 Variants From
£539.99
Inc VAT (20%)
See 30 Product Variants
£539.99
Description
Product Type: Chimney Canopy
Collection Range: Painted MDF
Style: Hartford
Feature Attributes
Product Type:
Chimney Canopy
Style:
Hartford
Width:
1130 mm
Height:
900 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome