Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Hartford Square Pilaster Profile 3050 x 70 x 50mm
By OS Doors
30 Variants From
£89.99
Inc VAT (20%)
See 30 Product Variants
£89.99
Description
Product Type: Square Pilaster Profile
Collection Range: Painted MDF
Style: Hartford
Feature Attributes
Product Type:
Square Pilaster Profile
Width:
50 mm
Style:
Hartford
Height:
3050 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome