Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Accessories
Hartford Wine Rack Rail 1200 x 60mm
By OS Doors
Reset
Clear All
Colour
Select
See all variants from
£69.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£69.99
Description
Product Type: Wine Rack Rail
Collection Range: Painted MDF
Style: Hartford
Feature Attributes
Product Type:
Wine Rack Rail
Width:
1200 mm
Style:
Hartford
Height:
60 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome