Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Classic Magic Corner Right Hand 525mm High with Soft-Close
By KESSEBOHMER
Order Code:
ZT3674445S
£569.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
569.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/classic-magic-corner-right-hand-525mm-high-with-soft-close/p/ZT3674445S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Storage Systems Classic magic corner right hand, 525mm high with soft-close
Specifications
Specifications for Classic Magic Corner Right Hand 525mm High with Soft-Close
Colour
Chrome
Capacity
18kg internal trays, 14kg door trays
Adjustability Or Range
730mm
Handing
Right Hnd
For Use On
Base Corner
Cabinet Size
900-1000mm
Composition
Metal
Style
Classic
Range Family
Magic Corner
Width
Corner
Depth
485+mm
Height
525mm
Room
Kitchen
Collection
Corner Storage Collection
Applications
Pull-out
Shape
RH
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome