Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Style Additional Tray for 300mm Larder Unit Chrome
By KESSEBOHMER
Order Code:
ZT3674963S
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/style-additional-tray-for-300mm-larder-unit-chrome/p/ZT3674963S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Storage Systems Style additional tray for 300mm larder unit, chrome
Specifications
Specifications for Style Additional Tray for 300mm Larder Unit Chrome
Colour
Chrome
Height
110mm
Composition
Metal
Applications
Tray
Collection
Larder Storage Collection
Room
Kitchen
Cabinet Size
300mm
Depth
467mm
Width
250mm
For Use On
Larder
Handing
Unhanded
Style
Style
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome