Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Style Anthracite Additional Tray for 300mm Larder Unit
By KESSEBOHMER
Order Code:
ZT3675087S
£59.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 19th Dec
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/style-anthracite-additional-tray-for-300mm-larder-unit/p/ZT3675087S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Storage Systems Style Anthracite, additional tray for 300mm larder unit
Specifications
Specifications for Style Anthracite Additional Tray for 300mm Larder Unit
Colour
Anthracite
For Use On
Larder
Room
Kitchen
Style
Style
Width
300mm
Height
110mm
Collection
Larder Storage Collection
Shape
Unhanded
Handing
Unhanded
Applications
Tray
Finish
Powder-coated
Cabinet Size
300mm
Depth
467mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome