Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Style Anthracite Base Unit Towel Pull-Out 150mm Wide
By KESSEBOHMER
Order Code:
ZT3674991S
£179.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 19th Dec
In Stock
GBP
179.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/style-anthracite-base-unit-towel-pull-out-150mm-wide/p/ZT3674991S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Storage Systems Style Anthracite, base unit towel pull-out, 150mm wide
Specifications
Specifications for Style Anthracite Base Unit Towel Pull-Out 150mm Wide
Capacity
10kg per tray
Colour
Anthracite
Depth
481mm
Width
150mm
Configuration
Single Extension
Style
Style
Handing
Unhanded
Adjustability Or Range
445mm
For Use On
Base
Shape
Unhanded
Finish
Powder-coated
Applications
Pull-out (towels)
Height
540mm
Composition
Metal
Collection
Base Storage Collection
Cabinet Size
150mm
Room
Kitchen
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome