Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Kitchen
Kitchen Cabinets & Drawer Systems
Timber Plate Holder for Use with 1000mm Blum Tandembox 904x422x9mm
By KESSEBOHMER
Order Code:
ZT3674238S
£139.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
139.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/kitchen-cabinets-and-drawer-systems/timber-plate-holder-for-use-with-1000mm-blum-tandembox-904x422x9mm/p/ZT3674238S
Add to quotation
View all Kitchen Cabinets & Drawer Systems
Description
Drawer Organisation Timber plate holder for use with 1000mm blum Tandembox, 904x422x9mm
Specifications
Specifications for Timber Plate Holder for Use with 1000mm Blum Tandembox 904x422x9mm
Colour
Natural Oak
For Use With
Blum Tandembox
Height
9mm
Depth
Deep
Door Structure
Lay-on
Cabinet Size
1000mm
Cabinet Depth
450mm
Composition
Natural Oak
Width
904mm
Room
Kitchen
Applications
Plate holder
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome